Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hamilton Plte Caster, Rgd, Poly, 8 in., 2000 lb. R-WH-8SWF

Plte Caster, Rgd, Poly, 8 in., 2000 lb. (Discontinued)

  • Mfr # R-WH-8SWF
  • Zoro # G6628727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-WH-8SWF
Zoro #
G6628727
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2"
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
1/2 in
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Caster Plate Size
4" x 4-1/2"

Details

Caster Brake Included
No
Item
Standard Plate Caster
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Load Rating
2300 lb
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Outside Bolt Hole Spacing
3 in x 3 in
Number of Mounting Holes
4
Caster Brake Type
No Brake Included
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
2
Frame Finish
Enamel
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Ergonomic Applications, Material Carts, Premium Forged Steel Casters
Features
Swivel-Eaz(R)
Standards
ICWM
Includes
Spanner Bushings
Caster Plate Hole Pattern
B
Caster Core Material
Aluminum
Extended Lead
No
Thread Guards
No
Frame Material
Steel
Wheel Color
Red
Caster Temp. Range
-40 Degrees to 200 Degrees F
Caster Swivel Lock Type
No Lock Included
Caster Min. Temp.
-40 Degrees F
Durometer
80 Shore A
Plate Caster Bolt Hole Pattern
B
Caster Wheel Bearings
Ball
Caster Max. Temp.
200 Degrees F
Caster Temp. Range Available
Yes
Replacement Wheel
49H462
Swivel Construction
Kingpin
Wheel/Tread Hardness
82 Shore A
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Tread Shape
Standard
Wheel/Tread Color
Red

Description

Rigid, Standard Plate Caster, Load Rating 2300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.