Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rigid, Rubber, 6 in., 540 lb.

  • Mfr # R-FM-6RB

  • Zoro # G1766283


product price: $138.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-FM-6RB
Zoro #
G1766283
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
3/4 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
540 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Frame Finish
Enamel
Includes
Spanner Bushing
Thread Guards
No
Extended Lead
No
Features
Floor Protective
Replacement Wheel
Mfr. No. W-625-RB-3/4
Standards
ANSI ICWM
Wheel Color
Black
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Wheel Core Material
Iron
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Type
Flat-Free
Compatible With
W-625-RB-3/4
Load Capacity - Maximum
540 lb
Wheel Core Type
Spoke
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-70 Degrees to 160 Degrees F

Description

Rigid, Plate Caster, Load Rating 540 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.