Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Swvl, Cast Irn, 8", 1500 lb, A

  • Mfr # S-HS-8MB-4SL-FB

  • Zoro # G9261450


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-8MB-4SL-FB
Zoro #
G9261450
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Total Lock
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes
Brake
Extended Lead
No
Standards
ANSI ICWM
Caster Temp. Range Available
Yes
Wheel Color
Red
Caster Brake Included
Yes
Frame Finish
Enamel
Replacement Wheel
4DU79
Swivel Raceway Type
Single Ball
Swivel Lock Type
Swivel Lock
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Extra Hard
Wheel Type
Flat-Free
Load Capacity - Maximum
2,000 lb
Wheel Core Type
Solid
For Surface Type
Concrete
Brake Location
Right Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type Swivel Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.