Zoro Homepage
This item is Discontinued.
No Product Image Available

Plte Caster, Swvl, Poly, 8", 1000 lb., B (Discontinued)

  • Mfr # S-WH-82AYB-4SL-IB
  • Zoro # G9097538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-82AYB-4SL-IB
Zoro #
G9097538
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Mounting Plate Size
4 in x 5 in

Details

Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Tread Shape
Crown
Load Rating Range
Medium
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane

Description

Swivel, Swivel Caster, Load Rating 1000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.