Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Wheel 16X4.80-8 1Rb

  • Mfr # W-164-PR-1

  • Zoro # G0611040


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
16 in
Wheel Width
2 1/2 in
Load Rating Range
300 to 999 lb
Load Rating
960 lb
For Axle Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-164-PR-1
Zoro #
G0611040
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
16 in
Wheel Width
2 1/2 in
For Axle Size
1 in
Hub Length
4 3/4 in

Details

Load Rating Range
300 to 999 lb
Load Rating
960 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Sawtooth
Item
Pneumatic Wheel
Non-Marking
Yes
Tire Sidewall No.
4.80-8
Tire Rim Type
Standard
Wheel/Tread Material
Polyurethane
Wheel Type
Pneumatic
Load Capacity - Maximum
960 lb
Product Type
Pneumatic Wheel

Description

Pneumatic Wheel, 960 lb Load Rating, Sawtooth Tread, 16 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 1 in, 4.80-8, Standard Tire Rim Type, Center Mount Hub Position, 4 3/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.