Zoro Homepage

Pneumatic Wheel 9 X4.10/3.50-4 5/8Bb

  • Mfr # W-9-PR-5/8

  • Zoro # G0611208


product price: $55.39
/ea

Key Features

Wheel Dia.
10 in
Wheel Width
1 7/8 in
Load Rating Range
300 to 999 lb
Load Rating
320 lb
For Axle Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-9-PR-5/8
Zoro #
G0611208
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
10 in
Wheel Width
1 7/8 in
For Axle Size
5/8 in
Hub Length
2 1/4 in

Details

Load Rating Range
300 to 999 lb
Load Rating
320 lb
Hub Material
Steel
Hub Position
Center Mount
Tread
Sawtooth
Item
Pneumatic Wheel
Tire Sidewall No.
4.10/3.50-4
Non-Marking
Yes
Wheel/Tread Material
Polyurethane
Tire Rim Type
Standard
Wheel Type
Pneumatic

Description

Pneumatic Wheel, 320 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 1 7/8 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.