
Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb
Mfr # W-35-NF-1/2
Zoro # G3237678
product price: $15.89
/eaKey Features
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Load Rating
250 lb
Hub Length
1 3/8 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-35-NF-1/2
Zoro #
G3237678
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Hub Length
1 3/8 in
For Axle Size
1/2 in
Details
Load Rating
250 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Wheel/Tread Hardness
95 Shore A
Tread Shape
Standard
Wheel/Tread Color
Red
Load Rating Range
0 to 299 lb
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
95 Shore A
Description
Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 1 3/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.