Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigd Plat Castr, Polyurthne, 6 in., 1630 lb

  • Mfr # R-SPCH-63DB-2

  • Zoro # G6475445


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SPCH-63DB-2
Zoro #
G6475445
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
11 1/4 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
11-1/4in
For Axle Dia.
3/4 in
Mounting Plate Length
7 1/4 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Length
6.125 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1630 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Replacement Wheel
Mfr. No. W-630-DB-3/4
Includes
Spring Loaded
Caster Temp. Range Available
Yes
Wheel Color
Green
Frame Finish
Enamel
Features
Shock Absorbing
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Wheel Type
Flat-Free
Load Capacity - Maximum
1,630 lb
Compatible With
W-630-DB-3/4
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 1630 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.