Zoro Homepage

Rigd Plate Castr, Plyurthan, 8 in, 1630 lb.

  • Mfr # R-SPCH-83DB-2

  • Zoro # G6540371


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SPCH-83DB-2
Zoro #
G6540371
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
12 1/4 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/4in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Length
7 1/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Length
6.125 in
For Axle Dia.
3/4 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Width
3.375 in

Description

Rigid, Plate Caster, Load Rating 1630 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.