Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid 300 5X1-1/4 Versa-Tech

  • Mfr # R-351-TE

  • Zoro # G3601952


product price: $23.19
/ea

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
5
Wheel Width
1.25
Load Rating
275
Mounting Bolt Dia.
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-351-TE
Zoro #
G3601952
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Bolt Dia.
0.3125

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
275
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
1 3/4 x 3
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Thread Guards
No
Frame Finish
Bright Zinc Plated

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.