Zoro Homepage
This item is Discontinued.
Hamilton Rigid 52 4X2 Swivel-Eaz Flat R-524-SWF

Rigid 52 4X2 Swivel-Eaz Flat (Discontinued)

  • Mfr # R-524-SWF
  • Zoro # G1249722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-524-SWF
Zoro #
G1249722
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Bolt Dia.
0.375

Details

Item
Rigid 52 4X2 Swivel-Eaz Flat
Caster Sub-Type
Rigid
Load Rating
700
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Bright Zinc Plated

Description

Rigid 52 4X2 Swivel-Eaz Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.