Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster 300 3-1/2X1-3/8 Poly-Tech

  • Mfr # R-303-1/2-NF

  • Zoro # G0655895


product price: $29.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
3 1/2 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-303-1/2-NF
Zoro #
G0655895
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 3/8 in
Mounting Height
4 13/16 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Bolt Dia.
5/16 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster Plate Hole Pattern
D
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin

Description

Rigid, Plate Caster, Wheel Dia. 3 1/2 in, Wheel Width 1 3/8 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.