Zoro Homepage
This item is Discontinued.
No Product Image Available

Rigid Caster 52 6" Pneumatic (Discontinued)

  • Mfr # R-526-PRB
  • Zoro # G1250072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-526-PRB
Zoro #
G1250072
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
0.375

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Bright Zinc Plated

Description

Rigid Caster 52 6 In. Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.