Rigid Caster 52 8X2 Xc70 Duralast
Mfr # R-528-DB70
Zoro # G1250048
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Rigid
Mounting Bolt Dia.
0.375
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-528-DB70
Zoro #
G1250048
UPC #
-
Country of Origin
United States
Dimensions
Mounting Bolt Dia.
0.375
Details
Item
Rigid Caster 52 8X2 Xc70 Duralast
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Bright Zinc Plated
Description
Rigid Caster 52 8X2 Xc70 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.