Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster Ch 6 X 2-1/2 Duralast

  • Mfr # R-CH-6DB

  • Zoro # G1001178


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-CH-6DB
Zoro #
G1001178
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 1/2 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Bolt Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin
Includes Thread Guards
No

Description

Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.