Rigid Caster Ch 8 X 3 Nylast
- Mfr # R-CH-83NYB
- Zoro # G1251813
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3 in
Frame Finish
Platinum Powder
Core Color
Black
Load Rating
4,000 lb
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-CH-83NYB
- Zoro #
- G1251813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 3 in
- Mounting Bolt Dia.
- 0.5 in
- Wheel Dia.
- 8 in
Details
- Item
- Rigid Caster Ch 8 X 3 Nylast
- Frame Finish
- Platinum Powder
- Core Color
- Black
- Load Rating
- 4,000 lb
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Frame Material
- Steel
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Caster Sub-Type
- Rigid
Description
Rigid Caster Ch 8 X 3 Nylast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.