Zoro Homepage
This item is Discontinued.
Hamilton Rigid Caster Ehd 6X3 Swivel-Eaz R-EHD-63SWF

Rigid Caster Ehd 6X3 Swivel-Eaz (Discontinued)

  • Mfr # R-EHD-63SWF
  • Zoro # G1252297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EHD-63SWF
Zoro #
G1252297
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster Ehd 6X3 Swivel-Eaz
Caster Sub-Type
Rigid
Load Rating
3500
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Crimson Powder

Description

Rigid Caster Ehd 6X3 Swivel-Eaz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.