
Rigid Caster, Ehd 8X3 Metal
Mfr # R-EHD-83MT
Zoro # G3604095
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
3
Load Rating
2600
Mounting Bolt Dia.
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-EHD-83MT
Zoro #
G3604095
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5
Details
Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
2600
Caster Frame Material
Steel
Core Color
Red
Number of Wheels
1
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Thread Guards
No
Frame Finish
Crimson Powder
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.