Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster Epsd 6X3 V-Grooved

  • Mfr # R-EPSD-63FVH

  • Zoro # G0655971


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EPSD-63FVH
Zoro #
G0655971
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 1/2 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Overall Height
8-1/2in
Recommended Track Size
1-1/2" x 1-1/2"

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
4500 lb.
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-7/8 in x 5-3/4 in
Inside Bolt Hole Spacing
5-1/8 in x 6-1/4 in
Caster Plate Hole Pattern
B
Thread Guards
No
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Standards
ICWM
Swivel Lock Type
No Lock Included
Wheel Core Material
Forged Steel
Application
General, Industrial, Commercial and Institutional
Frame Finish
Enamel
Features
Corrosion Resistant
Clearance on 1-1/2" Track
9/16"
Includes
Spanner
Extended Lead
No
Replacement Wheel
Mfr. No. W-630-FVH-1MC
Caster Brake Included
No
Wheel Color
Silver
Load Rating Range
3000 to 5999 lb.
Caster Temp. Range Available
Yes
Operating Temperature Range
-40 Degrees to 320 Degrees F
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.