Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster Hl 4X1-1/2 Aqualite

  • Mfr # R-HL-4A

  • Zoro # G1004495


product price: $22.75
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HL-4A
Zoro #
G1004495
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Height
5 3/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Bearing Type
Plain
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Construction
Kingpin

Description

Rigid, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.