Zoro Homepage

Rigid Caster, Md 10X3-1/4 Ft Wheel

  • Mfr # R-MD-FT10T

  • Zoro # G3604579


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
10
Wheel Width
3.109375
Load Rating
5400
Mounting Bolt Dia.
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-FT10T
Zoro #
G3604579
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3.109375
Mounting Bolt Dia.
0.625

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
5400
Caster Frame Material
Steel
Core Color
Red
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Frame Finish
Platinum Powder
Thread Guards
No

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.