Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, Whs 8X2 Nylast

  • Mfr # R-WHS-8NYSB

  • Zoro # G9099732


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-WHS-8NYSB
Zoro #
G9099732
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
5 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
1600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Polished
Standards
ANSI ICWM
Series
Workhorse Stainless
Frame Construction
Forged
Tire Style
Tubeless
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Includes Mounting Fasteners
No
NSF Listed
No
Wheel Bearing Material
Stainless Steel
Frame Color
Silver
Swivel Lead
1 3/4 in
Wheel Core Type
Solid
With Toe Plate
No
Wheel Type
Flat-Free
Swivel Raceway Type
Roller
Swivel Bearing Seal Type
Sealed
For Surface Type
Concrete
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Leveling Caster
No
Tread
Flat
Includes Thread Guards
No
ESD Conductive
Yes
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 Degrees to 220 Degrees F
Load Capacity - Maximum
1,600 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.