
Rigid Ehd2 8X3 SuperlastXc 70D
Mfr # R-EHD2-83SYT70
Zoro # G3604411
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
3
Load Rating
7000
Mounting Bolt Dia.
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-EHD2-83SYT70
Zoro #
G3604411
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5
Details
Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
7000
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
2
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Crimson Powder
Thread Guards
No
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.