Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Es 6X3 DuralastXc 70D

  • Mfr # R-ES-63DB70

  • Zoro # G3602479


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
6
Wheel Width
3
Load Rating
2200
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ES-63DB70
Zoro #
G3602479
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
2200
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Thread Guards
No
Frame Finish
Crimson Powder

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.