Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Hl 5X1-1/2 Aqualite

  • Mfr # R-HL-5A

  • Zoro # G3602381


product price: $19.89
/ea

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
5
Wheel Width
1.5
Load Rating
450
Mounting Bolt Dia.
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HL-5A
Zoro #
G3602381
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.5
Mounting Bolt Dia.
0.3125

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
450
Caster Frame Material
Steel
Core Color
White
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 x 3 3/8
Inside Bolt Hole Spacing
1 3/4 x 3
Thread Guards
No
Frame Finish
Crimson Powder

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.