Shop HAMILTON
See all product information
Create Account
Rigid Hsk2 8X2 High-Heat Nylon
- Mfr # R-HSK2-8HNY
- Zoro # G1253268
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
0.5 in
Load Rating
2,400 lb
Outside Bolt Hole Spacing
3 3/8 x 5 1/4 in
Caster Frame Material
Steel
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-HSK2-8HNY
- Zoro #
- G1253268
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Hsk2 8X2 High-Heat Nylon
- Load Rating
- 2,400 lb
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4 in
- Caster Frame Material
- Steel
- Core Color
- Brown
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16 in
- Number of Wheels
- 2
- Frame Finish
- High Heat Silver
- Caster Sub-Type
- Rigid
Description
Rigid Hsk2 8X2 High-Heat Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.