Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Pneumatic Caster, 8'', 330 lb.

  • Mfr # R-7008-PRB

  • Zoro # G7601955


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-7008-PRB
Zoro #
G7601955
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 5/8 in
Mounting Plate Size
4-1/2 in x 6-1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Hub Width
3"
Overall Height
10 5/8in
Tire Rim Dia.
4 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
2 13/16 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.438 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
330 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Hub Color
Black
Tread Color
Black
Tread
Sawtooth
Caster Temp. Range Available
Yes
Hub Type
Symmetrical
Ply
4
Frame Finish
Enamel
Hub Material
Steel
Operating Temperature Range
-30 Degrees to 120 Degrees F
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Type
Pneumatic
Load Capacity - Maximum
330 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Core Type
Solid

Description

Rigid, Plate Caster, Load Rating 330 lb, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.