Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Spring, Loaded Ch 10X2-1/2 Duralast

  • Mfr # R-SPCH-10DT-2

  • Zoro # G3602074


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
10
Wheel Width
2.5
Load Rating
1500
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SPCH-10DT-2
Zoro #
G3602074
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
2.5
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
1500
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Platinum Powder
Thread Guards
No

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.