Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Spring, Loaded Ch 10X2-1/2 Plastex

  • Mfr # R-SPCH-10PT-2

  • Zoro # G3602241


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
10
Wheel Width
2.5
Load Rating
1500
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-SPCH-10PT-2
Zoro #
G3602241
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
2.5
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
1500
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Thread Guards
No
Frame Finish
Platinum Powder

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.