Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber On Aluminum 12X2 1Rb

  • Mfr # W-1220-RA-1

  • Zoro # G3235060


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Hub Length
2 1/4 in
Fits Axle Dia.
1"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
12 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1220-RA-1
Zoro #
G3235060
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
1"
Wheel Dia.
12 in
Wheel Width
2 in
Bore Dia.
1"
For Axle Size
1 in

Details

Item
Caster Wheel
Caster Wheel/Tread Material
Rubber
Load Rating
720 lb
Wheel Bearings
Roller
Non-Marking
Yes
Hub Material
Aluminum
Hub Color
Red
Tread Color
Black
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Soft
Tread Shape
Standard
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Color
Black
Wheel Core Material
Plastic
Load Rating Range
300 to 999 lb
Wheel Bearing Type
Roller
Wheel/Tread Material
Rubber
Includes Spanner Bushing
Not Included
Wheel Hardness Rating
70 Shore A

Description

Caster Wheel, 720 lb Load Rating, 300 to 999 lb Load Rating Range, 12 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.