Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber On Aluminum Wheel 10X2In

  • Mfr # W-1020-RA-3/4

  • Zoro # G0611226


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Hub Length
2 1/4 in
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
10 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1020-RA-3/4
Zoro #
G0611226
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
3/4"
Wheel Dia.
10 in
Wheel Width
2 in
Bore Dia.
3/4"
For Axle Size
1 1/4 in

Details

Item
Caster Wheel
Caster Wheel/Tread Material
Rubber
Load Rating
730 lb
Wheel Bearings
Roller
Non-Marking
Yes
Hub Material
Aluminum
Hub Color
Red
Tread Color
Black
Load Rating Range
300 to 999 lb
Wheel/Tread Color
0
Wheel Core Material
Aluminum
Wheel/Tread Hardness
70 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Material
Rubber
includes Spanner Bushing
No
Tread Shape
Standard
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 730 lb Load Rating, 300 to 999 lb Load Rating Range, 10 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.