Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-303-1/2-Nf Hamilton Swivel Caster

  • Mfr # S-303-1/2-NF

  • Zoro # G0656428


product price: $30.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-303-1/2-NF
Zoro #
G0656428
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 3/8 in
Mounting Height
4 13/16 in
Mounting Plate Size
2 1/2 in x 3 3/4 in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-13/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
250 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
Light-Duty

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 3/8 in, Wheel/Tread Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.