Zoro Homepage

Single-Flangd Castr, Ductil Irn, 4-1/2 in.

  • Mfr # R-EHD-FT45H

  • Zoro # G6712824


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
4 1/2 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EHD-FT45H
Zoro #
G6712824
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 1/2 in
Wheel Width
2 1/2 in
Mounting Height
7 1/4 in
Mounting Plate Size
5-1/2 in x 7-1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
3000 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
188 BHN
Number of Mounting Holes
4
Tread Shape
Single Flange
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Replacement Wheel
Mfr. No. WFT-45H-1
Caster Brake Included
No
Wheel Color
Gray
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpin
Wheel Core Material
Iron
Load Rating Range
3000 to 5999 lb
Swivel Lock Type
No Lock Included
Compatible With
WFT-45H-1
Load Capacity - Maximum
3,000 lb
Operating Temperature - Maximum
450 Degrees F
Operating Temperature Range
-40 Degrees to 450 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 1/2 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Single Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.