Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Cast Iron Metal Wheel

  • Mfr # S-ZFFM-13MB

  • Zoro # G1229389


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Cast Iron Metal
Wheel Dia.
10
Mounting Height
11.5
Load Rating
2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-13MB
Zoro #
G1229389
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Mounting Height
11.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Wheel Width
3
Stem Dia.
No Stem
Overall Height
11-1/2in

Details

Item
Swivel Caster Zffm 10 X 3 Metal
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Cast Iron Metal
Load Rating
2600
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Brake Included
No
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-1030-M-1
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Load Rating Range
Extra Heavy Duty

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Cast Iron Metal Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.