Shop HAMILTON

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" DuraGlide Wheel (95A)

  • Mfr # S-ZFFM-83GB95-4SL
  • Zoro # G1229580

product price: 
$
364.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Load Rating
3,200 lb
Wheel Width
3
Wheel Dia.
8
Overall Height
10-1/4in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFFM-83GB95-4SL
Zoro #
G1229580
UPC #
-
Country of Origin
United States
Caster Sub-Type
Kingpinless Swivel
Load Rating
3,200 lb
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Number of Wheels
1
Item
Swivel Zffm 8X3 Duraglide W/4Sl
Includes
Four Position Swivel Lock
Standards
ICWM
Non-Marking
No
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-831-GB95-3/4
Core Color
Gray
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Gray
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Extra Heavy Duty

Dimensions

Wheel Width
3
Wheel Dia.
8
Overall Height
10-1/4in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" DuraGlide Wheel (95A) with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.