Stainless Steel Swiel Caster, 4" x 1 1/4" Plastex Phenolic Wheel, 1/2" Plain Bore

  • Mfr # S-STL-4HHP

  • Zoro # G3711213


product price:  $95.19
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Wheel Width
1.25 in
Mounting Height
5.125
Load Rating
300
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-STL-4HHP
Zoro #
G3711213
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25 in
Mounting Height
5.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Phenolic
Load Rating
300
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 x 3
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Thread Guards
No
Standards
ICWM
Replacement Wheel
W-412-HHPL-1/2
Frame Finish
Stainless Steel
Series
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-50 to 300 deg(F)
Wheel Core Material
Phenolic

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.