
Stainless Steel Swiel Caster, 5" x 1 1/4" Plastex Phenolic Wheel, 1/2" Plain Bore
Mfr # S-STL-5HHP
Zoro # G3695789
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Phenolic
Wheel Width
1.25 in
Mounting Height
6.125
Load Rating
300
Wheel/Tread Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-STL-5HHP
Zoro #
G3695789
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.