Zoro Homepage

Stainless Steel Swivel Caster, 5" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel

  • Mfr # S-STL-5NFZ

  • Zoro # G3721555


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.125
Load Rating
325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-STL-5NFZ
Zoro #
G3721555
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
325
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 x 3
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Frame Finish
Stainless Steel
Replacement Wheel
W-513-NFZ-1/2
Standards
ICWM
Thread Guards
No
Series
Stainless Steel
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 to 180 deg(F)
Wheel Core Material
Polyolefin

Description

Stainless Steel Swivel Caster, 5" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheel with 1/2" Delrin Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.