Stainless Steel Swivel Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Delrin Bearing

  • Mfr # S-STA-5PZ

  • Zoro # G3732974


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Mounting Height
6.5
Load Rating
800
Mounting Plate Size
4 x 4 1/2
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-STA-5PZ
Zoro #
G3732974
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Load Rating
800
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Frame Finish
Stainless Steel
Replacement Wheel
W-520-PZ-3/4
Standards
ICWM
Thread Guards
No
Series
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Phenolic
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.