
Stainless Steel Wheel 8X2 1/2Bb
Mfr # W-820-SB-1/2
Zoro # G1015117
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
2 in
Load Rating
1,500 lb
Hub Length
2 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-820-SB-1/2
Zoro #
G1015117
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
2 in
Hub Length
2 1/2 in
For Axle Size
1/2 in
Details
Load Rating
1,500 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel Core Material
Stainless Steel
Wheel/Tread Material
Stainless Steel
includes Spanner Bushing
Yes
Load Rating Range
1,000 to 2,999 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
201 BHN
Wheel/Tread Color
0
Tread Shape
Standard
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 1500 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Stainless Steel Wheel/Tread Material, Extra Hard, 201 BHN, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Stainless Steel Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.