Stainless Steel Workhorse Swivel Caster, 4" x 2" Stainless Steel V-Grooved Wheel

  • Mfr # S-WHS-4SVB

  • Zoro # G3731470


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Stainless Steel
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Load Rating
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-4SVB
Zoro #
G3731470
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Stainless Steel
Load Rating
850
Wheel/Tread Color
Stainless
Number of Mounting Holes
4
Tread Shape
V-groove
Caster Frame Material
Stainless Steel
Core Color
Stainless
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-420-SVB-1/2
Thread Guards
No
Frame Finish
Stainless Steel
Standards
ICWM
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Stainless Steel
Operating Temperature Range
-40 to 250 deg(F)

Description

Stainless Steel Workhorse Swivel Caster, 4" x 2" Stainless Steel V-Grooved Wheel with 1/2" Stainless Steel Double Shielded Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.