Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing

  • Mfr # S-WHS-4WNSB-SFB

  • Zoro # G1229020


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
No Stem/Plate Included
Load Rating
800 lb
Caster Brake Included
Yes
Overall Height
5-5/8in
Wheel Dia.
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-4WNSB-SFB
Zoro #
G1229020
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8in
Wheel Dia.
4
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.375
Mounting Height
5.625
Mounting Plate Size
4 x 5

Details

Caster Stem Type
No Stem/Plate Included
Load Rating
800 lb
Caster Brake Included
Yes
Item
Swivel Caster Whs 4X2 Nylon W/Sfb
Caster Sub-Type
Swivel
Number of Wheels
1
Caster Brake Type
Stainless Foot Brake
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Frame Finish
Stainless Steel
Core Color
Black
Replacement Wheel
W-420-WNBS-1/2
Non-Marking
Yes
Thread Guards
No
Caster Frame Material
Stainless Steel
Caster Plate Hole Pattern
B
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon

Description

Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.