Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing
- Mfr # S-WHS-4WNSB
- Zoro # G1229142
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Swivel
Wheel Dia.
4
Overall Height
5-5/8in
Load Rating
800 lb
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-4WNSB
- Zoro #
- G1229142
- UPC #
- -
- Country of Origin
- United States
- Caster Sub-Type
- Swivel
- Load Rating
- 800 lb
- Number of Wheels
- 1
- Caster Stem Type
- No Stem/Plate Included
- Caster Brake Included
- No
- Item
- Swivel Caster Whs 4X2 Nylon
- Frame Finish
- Stainless Steel
- Non-Marking
- Yes
- Core Color
- Black
- Standards
- ICWM
- Replacement Wheel
- W-420-WNBS-1/2
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
- Tread Shape
- Standard
- Wheel/Tread Material
- Nylon
- Operating Temperature Range
- -40 to 210 deg(F)
- Wheel Core Material
- Nylon
Dimensions
- Wheel Dia.
- 4
- Overall Height
- 5-5/8in
- Wheel Width
- 2
- Stem Dia.
- No Stem
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.