Stainless Steel Workhorse Swivel Caster, 5" x 2" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-WHS-5NYSB-4SL-SFB

  • Zoro # G1228899


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Stainless Foot Brake
Wheel Dia.
5
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-5NYSB-4SL-SFB
Zoro #
G1228899
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
6-1/2in

Details

Item
Swivel Whs 5X2 Nylast 4Sl,Sfb
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Stainless Foot Brake
Load Rating
1600
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Includes
Four Position Swivel Lock
Frame Finish
Stainless Steel
Standards
ICWM
Replacement Wheel
W-520-NYSB-1/2
Thread Guards
No
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 to 220 deg(F)
Wheel Core Material
Nylon

Description

Stainless Steel Workhorse Swivel Caster, 5" x 2" Nylast; High Performance Cast Nylon Wheel with 1/2" Stainless Steel Double Shielded Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.