Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing
- Mfr # S-WHS-5WNSB
- Zoro # G1228917
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Stem Dia.
No Stem
Number of Wheels
1
Caster Brake Included
No
Wheel Width
2
Load Rating
900 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-5WNSB
- Zoro #
- G1228917
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Whs 5X2 Nylon
- Number of Wheels
- 1
- Caster Brake Included
- No
- Load Rating
- 900 lb
- Caster Stem Type
- No Stem/Plate Included
- Caster Sub-Type
- Swivel
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Black
- Standards
- ICWM
- Frame Finish
- Stainless Steel
- Outside Bolt Hole Spacing
- 3 x 3
- Non-Marking
- Yes
- Replacement Wheel
- W-520-WNBS-1/2
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Black
- Tread Shape
- Standard
- Wheel/Tread Material
- Nylon
- Wheel Core Material
- Nylon
- Operating Temperature Range
- -40 to 210 deg(F)
Dimensions
- Stem Dia.
- No Stem
- Wheel Width
- 2
- Wheel Dia.
- 6
- Overall Height
- 6-1/2in
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 6.5
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.