Stainless Steel Workhorse Swivel Caster, 6" x 2" Stainless Steel V-Grooved Wheel, 3/4" Delrin Bearing
- Mfr # S-WHS-6SVZ
- Zoro # G3737789
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Wheel Dia.
6
Core Color
Stainless
Caster Frame Material
Stainless Steel
Standards
ICWM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-6SVZ
- Zoro #
- G3737789
- UPC #
- -
- Country of Origin
- United States
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Stainless
- Caster Frame Material
- Stainless Steel
- Item
- Swivel Caster
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Number of Wheels
- 1
- Frame Finish
- Stainless Steel
- Load Rating
- 1000
- Replacement Wheel
- W-620-SVZ-3/4
- Non-Marking
- No
- Wheel/Tread Material
- Stainless Steel
- Wheel Core Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Stainless
- Tread Shape
- V-groove
- Operating Temperature Range
- -40 to 250 deg(F)
Dimensions
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.