Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Workhorse Swivel Caster, 8" x 2" Aqualite, Polyolefin (75D) Wheel

  • Mfr # S-WHS-8AZ

  • Zoro # G3725353


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyolefin
Wheel Width
2
Mounting Height
9.5
Load Rating
750
Wheel/Tread Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-8AZ
Zoro #
G3725353
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Polyolefin
Load Rating
750
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Frame Finish
Stainless Steel
Thread Guards
No
Replacement Wheel
W-820-AZ-3/4
Standards
ICWM
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 to 200 deg(F)
Wheel Core Material
Polyolefin

Description

Stainless Steel Workhorse Swivel Caster, 8" x 2" Aqualite® Polyolefin (75D) Wheel with 3/4" Delrin® Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.