Stainless Steel Workhorse Swivel Caster rated up to 475 deg, F 1/2" Roller Bearing, High Heat Grease
- Mfr # S-WHS-6HNY
- Zoro # G1229090
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Wheel Width
2in
Caster Sub-Type
Swivel
Load Rating
1000 lb. @ 550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-6HNY
- Zoro #
- G1229090
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 1
- Caster Stem Type
- No Stem/Plate Included
- Caster Sub-Type
- Swivel
- Load Rating
- 1000 lb. @ 550 Degrees F
- Caster Brake Included
- No
- Item
- Swivel Whs 6X2 High-Heat Nylon
- Frame Finish
- Stainless Steel
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-620-HNY-3/4
- Non-Marking
- No
- Core Color
- Brown
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Standards
- ICWM
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Brown
- Wheel/Tread Material
- Nylon
- Tread Shape
- Standard
- Operating Temperature Range
- -70 to 550 deg(F)
- Wheel Core Material
- High Heat Nylon
Dimensions
- Wheel Width
- 2in
- Overall Height
- 7-1/2in
- Stem Dia.
- No Stem
- Wheel Dia.
- 6in
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Swivel Whs 6X2 High-Heat Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.