Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster rated up to 475 deg F, High Heat Grease
- Mfr # S-WHS-4HNY
- Zoro # G1228810
product price:
$
280.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Caster Stem Type
No Stem/Plate Included
Load Rating
800 lb. @ 550 Degrees F
Caster Brake Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-4HNY
- Zoro #
- G1228810
- UPC #
- -
- Country of Origin
- United States
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 800 lb. @ 550 Degrees F
- Item
- Swivel Whs 4X2 High-Heat Nylon
- Caster Brake Included
- No
- Number of Wheels
- 1
- Caster Sub-Type
- Swivel
- Non-Marking
- No
- Frame Finish
- Stainless Steel
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-413-HNY-1/2
- Core Color
- Brown
- Thread Guards
- No
- Caster Frame Material
- Stainless Steel
- Caster Plate Hole Pattern
- B
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Brown
- Wheel/Tread Material
- Nylon
- Tread Shape
- Standard
- Wheel Core Material
- High Heat Nylon
- Operating Temperature Range
- -70 to 550 deg(F)
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 2
- Overall Height
- 5-5/8in
- Stem Dia.
- No Stem
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster rated up to 475° F with 4" x 2" ScorcherTM Wheel with 1/2" Roller Bearing with High Heat Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.