Stainless Steel Workhorse Swivel Caster rated up to 475 deg, F, High Heat Grease
- Mfr # S-WHS-8HNY
- Zoro # G1229291
product price:
$
398.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Load Rating
1400 lb. @ 550 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-8HNY
- Zoro #
- G1229291
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Stem Type
- No Stem/Plate Included
- Caster Sub-Type
- Swivel
- Load Rating
- 1400 lb. @ 550 Degrees F
- Item
- Swivel Whs 8X2 High-Heat Nylon
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- Brown
- Frame Finish
- Stainless Steel
- Standards
- ICWM
- Replacement Wheel
- W-820-HNY-3/4
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Stainless Steel
- Thread Guards
- No
- Series
- Stainless Steel Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Brown
- Tread Shape
- Standard
- Wheel/Tread Material
- Nylon
- Wheel Core Material
- High Heat Nylon
- Operating Temperature Range
- -70 to 550 deg(F)
Dimensions
- Wheel Dia.
- 8
- Wheel Width
- 2
- Overall Height
- 9-1/2in
- Stem Dia.
- No Stem
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 9.5
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster rated up to 475° F with 8" x 2" ScorcherTM Wheel with 1/2" Roller Bearing with High Heat Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.